Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Speedi-Grille Return Air Grille Vent Cover SG-2520 RAG 25" X 20"

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Speedi-Grille Return Air Grille Vent Cover SG-2520 RAG 25" X 20"

Item #: WBB629460

Sold By: globalindustrial.com

Ships same day. Only 4 left, order soon Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $27.95
Product Information
Customer Review
Product Q&A
Speedi-Grille Return Air Vent Grille Vent Cover, 25 " X 20 "

Speedi-Grille (Return) is a surface mount grille and is made in the USA out of a durable all steel construction W/ fan shaped louvers. It has a white paintable powder coat finish. Speedi-Grille also comes in other sizes as and styles which includes floor, ceiling/sidewall, and filter versions which are available on this website. Grille trim screws must be installed for secure installation. (Speedi-Grille can be installed in a non-Speedi-Boot installation).

Features
  • Speedi-Grille is made in the USA
  • Return air grille (RAG) does not include hands free Speedi-Clip mechanism as it is a surface mount grille
  • Finally innovation & simplicity have come to the HVAC register grille cover category W/Speedi-Grille
  • Other Speedi-Grille models provide hands free installation of your HVAC register cover W/the patent pending Speedi-Clip design
  • The clip-in design allows you to install trim mounting screws in seconds W/a screw driver or screw gun not minutes
  • Speedi-Grille creates a precise fit every time W/speedi-boot to improve air flow & your comfort level
  • They come W/paintable durable powder coat white finish that provides years of maintenance free life
  • Quick & ease of installation reduces labor that save time & money

Product Specifications

    • BRANDSpeedi-Grille
    • MAXIMUM DUCT HEIGHT INCHES20
    • MAXIMUM DUCT WIDTH INCHES25
    • OUTSIDE HEIGHT INCHES21-1/2
    • OUTSIDE LENGTH INCHES26-3/4
    • OUTSIDE THICKNESS INCHES1/4
    • WEIGHT LBS6.04
    • COLORWhite
    • CONSTRUCTIONSteel
    • TYPEAir Vent Grille Vent Cover
    • LOUVERSFan Shaped
    • MANUFACTURER'S PART NUMBERSG-2520 RAG

Avg. Customer Rating: (5 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating

It fit perfectly

Item arrived quickly and was the exact size to replace the old rusted cover. Looks great and the entire process was flawless.

See more critical reviews

Sort by: 
1 ...

5 Results

It fit perfectly

Your review: Item arrived quickly and was the exact size to replace the old rusted cover. Looks great and the entire process was flawless.

Is this review helpful?

Air Grille Vent Cover SG-2520RAG 25 x 20

Your review: Great item fit perfect

Pros: Super price

Cons: None

Is this review helpful?

It's fine

Your review: Merchandise was as shown in ad. Delivery was OK

Pros: As above

Cons: None

Is this review helpful?

Great value

Your review: Good quality product, a good value.

Is this review helpful?

Review

Your review: I am very pleased with product and service

Is this review helpful?

Sort by: 
1 ...

5 Results

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.226.90:26