Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Speedi-Grille Round Ceiling Vent Register Cover Adj. Bowtie Damper SG-RCR 14 14"

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Speedi-Grille Round Ceiling Vent Register Cover Adj. Bowtie Damper SG-RCR 14 14"

Item #: WBB629098

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $65.95
Product Information
Customer Review
Product Q&A
Speedi-Grille Round Ceiling Register, field installable 1 round bowtie volume damper, 14"

Speedi-Grille Round (Ceiling/Sidewall)Registers are made in the USA out of a durable all steel construction W/curved shaped louvers deflects air flow 360° and includes a bowtie volume damper. It has a white paintable powder coat finish. Speedi-Grille also comes in other sizes as and styles which includes floor, return air and filter versions which are available on this web site. Speedi-Grille stays in place & reduces frustration & headaches. You will be amazed at how easy installing Speedi-Grille is & how much time/labor you will save. Grille trim screws must be installed for secure installation. (Speedi-Grille can be installed in a non-Speedi-Boot installation)

Features:
  • Speedi-Grille is made in the USA
  • Designed for easy new and replacement installations of round Ceiling Supply Air Registers.
  • Field 14 " Installable round bowtie volume damper.
  • Curved shaped louvers deflects air flow 360°
  • It has a white paintable powder coat finish
  • Residential and light Commercial applications


Product Specifications

    • BRANDSpeedi-Grille
    • MAXIMUM DUCT HEIGHT INCHES14
    • MAXIMUM DUCT WIDTH INCHES14
    • OUTSIDE HEIGHT INCHES18
    • OUTSIDE LENGTH INCHES18
    • OUTSIDE THICKNESS INCHES2-3/4
    • WEIGHT LBS2.7
    • COLORWhite
    • TYPECeiling Register
    • LOUVERSCurved Shape
    • MANUFACTURER'S PART NUMBERSG-RCR 14
    • CONSTRUCTIONSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.184.210:23