Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Master Flow® Aluminum Undereave Vent, 16"W X 8"H, Brown

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Master Flow® Aluminum Undereave Vent, 16"W X 8"H, Brown

Item #: WBB721264

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2.28
Product Information
Customer Review
Product Q&A
Master Flow® Aluminum Undereave Vent, 16"W X 8"H, Brown

Our Master Flow® EAC vent is a versatile all purpose intake Vent that is easy to install. The vents are prepunched and have a surface mount design making installation a snap. It is corrosion resistant with aluminum screen construction. Available in three finishes.

Product Specifications

    • BRANDMaster Flow®
    • WIDTH INCHES16
    • HEIGHT INCHES8
    • NOMINAL SIZE16" x 8"
    • COLORBrown
    • TYPEIntake
    • PACKAGE QUANTITY36
    • MANUFACTURER'S PART NUMBEREAC16X8BR
    • CONSTRUCTIONAluminum

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!