Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hoffman Specialty® B1125S-2 Inverted Bucket Steam Trap 404313, 1/2"
See all 8 items in product family

Hoffman Specialty® B1125S-2 Inverted Bucket Steam Trap 404313, 1/2"

Item #: WBB360447

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $147.00 Save up to 11%
Price: $ 130.95
Product Information
Customer Review
Product Q&A
B1125S-2 Bucket Trap 1/2 125 P

The Series B inverted bucket traps are designed for a wide range of industrial applications including steam mains, laundry and dry cleaning plants, food processing and those that require a lift in the discharge lines.

Product Specifications

    • BRANDHoffman Specialty
    • LENGTH INCHES7
    • WIDTH INCHES7
    • HEIGHT INCHES7.25
    • WEIGHT LBS11.1
    • CONSTRUCTIONCast Iron
    • INCLUDESBuilt In Strainer
    • PACKAGE QUANTITY1
    • MANUFACTURER'S PART NUMBER404313
    • MODELB1125S-2
    • NPT INCHES1/2
    • SEAT DIFFERENTIAL PRESSURE RATING PSI (BAR)125 (8.6)
    • BODY DESIGN PRESSURE PSI (BAR)250 (17.3)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!