Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Steam Trap With Integral Strainer TD6428 TD6428 NPT1"
See all 8 items in product family

Steam Trap With Integral Strainer TD6428 TD6428 NPT1"

Item #: WBB360549

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $525.00 Save up to 16%
Price: $ 442.95
Product Information
Customer Review
Product Q&A
TD6428 Disc Trap w/Strainer

The Series TD Thermodisc traps are designed for applications such as high-pressure steam drips and tracer lines, or others with light to moderate loads.

Product Specifications

    • BRANDHoffman Specialty
    • LENGTH INCHES3.25
    • WIDTH INCHES1.69
    • HEIGHT INCHES2.13
    • WEIGHT LBS3.4
    • CONSTRUCTIONStainless Steel
    • HOUSING MATERIAL420F Stainless Steel
    • BODY DESIGN PRESSURE600 PSI
    • PMA MAX PRESSURE600 PSIG
    • PMO MAX PRESSURE600 PSI
    • MAX TEMPERATURE DEGREES F800 F
    • TMA MAX TEMPERATURE800 F
    • TMO MAX TEMPERATURE800 F
    • SEAT DIFFERENTIAL RATING600 PSI
    • DESCRIPTIONSteam Trap With Integral Strainer
    • MANUFACTURER'S PART NUMBER405158
    • NPT INCHES1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed