Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eemax EX80 Electric Tankless Water Heater, Flo-Controlled Point Of Use - 8.0KW 277V 29A

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

Eemax EX80 Electric Tankless Water Heater, Flo-Controlled Point Of Use - 8.0KW 277V 29A

Item #: WBB60195

Sold By: globalindustrial.com

Ships same day. Only 7 left, order soon Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 222.63
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Eemax EX80 Electric Tankless Water Heater, Flo-Controlled Point Of Use - 8.0KW 277V 29A

This Flo-Controlled Electric Tankless Water Heater is recommended for cold water feed, fitted with either 3/8 or 1/2 pipe compression fittings on bottom of unit. Available with constant flow control aerator. Bottom or rear entry electric. Turn on .5 or .7 GPM, 2 GPM max. Includes thermal cut out and replaceable cartridge element. Ideal for kitchen sinks, bar sinks, dual lavs, etc. 10-3/4W x 5-1/4D x 2-8/10H. 1 Year Limited Warranty on element. 5 Year Limited Warranty on unit.

Check local and state building codes prior to installation.

Documents
Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES5-1/4
    • DEPTH INCHES2-7/9
    • HEIGHT INCHES10-3/4
    • COLOR FINISHWhite
    • BRANDEemax
    • DESCRIPTIONFlow-Controlled Water Heater
    • MANUFACTURER'S PART NUMBEREX80
    • GALLONS PER MINUTE0.7
    • TYPECold Water Feed
    • WEIGHT LBS3
    • TEMP RISE (°F) @ 1.0 GPM55
    • TEMP RISE (°F) @ 1.5 GPM36
    • TEMP RISE (°F) @ 2.0 GPM27
    • TEMP RISE (°F) @ 0.75 GPM73
    • TEMP RISE (°F) @ 0.5 GPM--
    • CONNECTION SIZE INCHES1/2
    • CONNECTION TYPECompression
    • PSI [MIN]25
    • WATTAGE8,000
    • RECOMMENDED WIRE SIZE10 AWG
    • PSI [MAX]150
    • APPLICATIONPoint Of Use
    • AMPS29
    • VOLTAGE277

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Great

Your review: Does exactly what it says. Heats water!

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 2 answers for this product.

Sort by: 

1 Result

240v 3 phase or 2 phase ?

Question Asked By: yoshi , December 01, 2011

+ View 2 Answers

Answer This Question

Sort by: 

1 Result

Customers Who Viewed This Also Viewed

No Thanks x
Save $82.64 with this comparable product +
Item #: WBB1583610
globalindustrial.com
Usually ships in 3 to 6 days
(0)
$139.99