Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eemax SP4277 Electric Tankless Water Heater, Single Point Of Use - 4.1KW 277V 15A

Rollover image to zoom in

Click image to enlarge

See all 47 items in product family

Eemax SP4277 Electric Tankless Water Heater, Single Point Of Use - 4.1KW 277V 15A

Item #: WBB60186

Sold By: globalindustrial.com

Ships same day. Only 6 left, order soon Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $218.45
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Eemax SP4277 Electric Tankless Water Heater, Single Point Of Use - 4.1KW 277V 15A

This Single Point Of Use Tankless Water Heater is designed for under-sink handwashing installation. Cold water feed only. Single faucet use with 3/8 compression fittings are located at the top of the unit. Top or rear entry electric. Includes .5 GPM faucet aerator and replaceable cartridge element. 10-3/4W x 5-1/4D x 2-9/10H. 1 Year Limited Warranty on element. 5 Year Limited Warranty on unit.

Check local and state building codes prior to installation.

Documents
Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES5-1/4
    • DEPTH INCHES2-9/10
    • HEIGHT INCHES10-3/4
    • COLOR FINISHWhite
    • BRANDEemax
    • DESCRIPTIONSingle Point Water Heater
    • MANUFACTURER'S PART NUMBERSP4277
    • GALLONS PER MINUTE0.3
    • TYPECold Water Feed
    • WEIGHT LBS3
    • VOLTAGE277
    • AMPS14.8
    • APPLICATIONPoint Of Use
    • CONNECTION TYPECompression
    • WATTAGE4,100
    • RECOMMENDED WIRE SIZE14 AWG
    • CONNECTION SIZE INCHES3/8
    • TEMP RISE (°F) @ 0.5 GPM56

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results

Fantastic

Your review: The whole process and the part was great from the order to the delivery and the installation.Product works great.

Is this review helpful?

Excellent Product!

Your review: I really like working with Global, this product is just 1 more in a long line of excellent items For a Corporate Facilities Contractor, ordering has never been easier! Wide range of products, that are well within budget. Chuck Peck Operations Director CPICFC Corporate Facilities Contractors

Is this review helpful?

Sort by: 

2 Results

There are 2 questions and 2 answers for this product.

Sort by: 

2 Results

240v 3 phase or 2 phase ?

Question Asked By: yoshi , December 01, 2011

+ View 2 Answers

Answer This Question

Sort by: 

2 Results

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.238.28:64