Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eemax EX60T Electric Tankless Water Heater, Thermostatic Point Of Use - 6.0KW 277V 22A

Rollover image to zoom in

Click image to enlarge

See all 47 items in product family

Eemax EX60T Electric Tankless Water Heater, Thermostatic Point Of Use - 6.0KW 277V 22A

Item #: WBB60141

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $284.98
Product Information
Customer Review
Product Q&A
Eemax EX60T Electric Tankless Water Heater, Thermostatic Point Of Use - 6.0KW 277V 22A

This Thermostatic Electric Tankless Water Heater is designed for hot or cold water feeds. Includes a microprocessor temperature control for accurate temperature. Fitted with 1/2 copper pipe compression fittings with rear or bottom electric entry. Ideal for schools, hospitals, emergency eye wash, multi-outlet handwashing, etc. Thermostat is accurate within a single degree. Standard temperature range is 100°-140°F. Turn on .5 or .7 GPM, 2 PM max. Includes thermal cut out and replaceable cartridge element. 10-3/4W x 5-1/4D x 2-9/10H. 1 Year Limited Warranty on element. 5 Year Limited Warranty on unit.

Check local and state building codes prior to installation.

Documents
Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES5-1/4
    • DEPTH INCHES2-7/9
    • HEIGHT INCHES10-3/4
    • COLOR FINISHWhite
    • BRANDEemax
    • DESCRIPTIONThermostatic Water Heater
    • MANUFACTURER'S PART NUMBEREX60T
    • GALLONS PER MINUTE0.7
    • TYPEHot or Cold Water Feed
    • WEIGHT LBS3
    • RECOMMENDED WIRE SIZE10 AWG
    • CONNECTION SIZE INCHES1/2
    • TEMP RISE (°F) @ 2.0 GPM20
    • APPLICATIONPoint Of Use
    • CONNECTION TYPECopper
    • TEMP RISE (°F) @ 0.5 GPM81
    • WATTAGE6,000
    • TEMP RISE (°F) @ 0.75 GPM55
    • TEMP RISE (°F) @ 1.0 GPM41
    • VOLTAGE277
    • TEMP RISE (°F) @ 1.5 GPM27
    • THERMOSTAT RANGE °F100 - 140
    • PSI [MAX]150
    • AMPS22

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

great point of service heater

Your review: this was to replace a heater that had been in service for 20 years, it had given excellent service so we replaced will another unit like it

Pros: exactly the same foot print as the 20 year old unit connected right up no issues

Cons: no cons

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 2 answers for this product.

Sort by: 

1 Result

240v 3 phase or 2 phase ?

Question Asked By: yoshi , December 01, 2011

+ View 2 Answers

Answer This Question

Sort by: 

1 Result

No Thanks x
Save $149.03 with this comparable product +
Item #: WBB1583609
globalindustrial.com
Ships same day.
(2)
$135.95