Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audio/Video & Data Networking


(1,560 Items)
Sub Category
Audio/Video Components (300)
Remove
Audio Signal Converter, Home Theater Audio Processor
Remove

      Items
Audio Signal Converter, Home Theater Audio Processor Audio Signal Converter, Home Theater Audio Processor


Audio Signal Converter, Home Theater Audio Processor
Email This Page Printer Friendly Version
Audio Signal Converter, Home Theater Audio Processor
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB737742
Price: $836.00

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Audio Signal Converter, Home Theater Audio Processor

The Gefen 4x1 DVI Switcher offers unparalleled flexibility in the setup of high definition theater and electronics systems. A Plug and play solution, the 4x1 DVI Switcher connects four DVI source devices, such as DVI-based computer systems, and links them to one DVI display. You simply select what source will be viewed on the display using the IR remote control or the optional wired remote control. It can also be controlled using any universal programmable remote device, offering an alternative to multiple remote control confusion. An effective and reliable solution that eliminates the need to purchase several DVI displays, the 4x1 DVI Switcher requires no additional power supply to operate. Yet it is equipped with a 5-volt DC input in the event that the unit requires additional power, as in the case of a DVI source not outputting the proper amount of voltage.

Product Specifications
BANDWIDTH MHz165
MANUFACTURER PART NUMBER GTV-HT-AUDPROC
HDTV COMPATIBLE Y
HDMI OUTPUTS 3
WEIGHT LBS. --
MINIMUM ORDER QUANTITY 1
CABLE TYPE (1) Home Theater Audio Processor
OVERALL TYPE Audio Signal Converter
CABLE TYPE (2) --


Have a Question About This Product? - Chat live with a representative
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
 I found this item for a lower price.
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
Video Signal Converter, VGA To HDMI Converter With Audio

Video Signal Converter, VGA To HDMI Converter With Audio

From $68.95
More Info
Add to Cart
USB 2.0 A Cable Male To B Male Cable, 25 Ft.

USB 2.0 A Cable Male To B Male Cable, 25 Ft.

From $14.50
More Info
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
(80)