Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bathroom Partitions


(2,076 Items)
Sub Category
Plastic Laminate (350)
Remove
Urinal Screen Hardware Kit
Remove

      Items
Urinal Screen Hardware Kit Urinal Screen Hardware Kit


Urinal Screen Hardware Kit
Urinal Screen Hardware Kit
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WB261429
Price: $22.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

PLASTIC LAMINATE WALL MOUNTED URINAL SCREENS
Urinal Screen Hardware Kit
Urinal screen hardware kits allow easy wall mount installation of urinal screens (sold separately).

Product Specifications
BRAND Metpar
MANUFACTURERS PART NUMBER 15822
DESCRIPTION Urinal Screen Hardware Kit


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Plastic Laminate Complete In-Corner Compartment 36" W Almond

Plastic Laminate Complete In-Corner Compartment 36" W Almond

From $429.00
select
Qty: Add to Cart
Aluminum Head Rail 73" (Anti Grip)

Aluminum Head Rail 73" (Anti Grip)

From $20.95
select
Qty: Add to Cart
Misty® Neutra Clean Floor Cleaner

Misty® Neutra Clean Floor Cleaner

From $41.95
select
Qty: Add to Cart
Mop Bucket And Wringer Combo - Down Press

Mop Bucket And Wringer Combo - Down Press

From $48.95
select
Qty: Add to Cart
Trash Container, Garbage Can  - 44 Gallon

Trash Container, Garbage Can - 44 Gallon

From $26.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)