Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
A&J Washroom Shelf U775-24, 24"W x 5"D, Surface Mounted
See all 43 items in product family

A&J Washroom Shelf U775-24, 24"W x 5"D, Surface Mounted

Item #: WBB924048

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 34.95
Product Information
Customer Review
Product Q&A
Accessories
A&J Washroom Shelf U775-24, 24"W x 5"D, Surface Mounted

Fabricated of #18 gauge stainless steel. All edges are turned down 1/2" with front edges turned down & back 1/2" for maximum strength and rigidity. All corners are deburred and polished smooth for safety. Brackets are fabricated of #16 ga stainless steel permanently welded to shelf with exposed mounting points. Brackets are spaced maximum 30" centerline. Surface mounted shelf 5"D (127mm).

Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES5
    • COLOR FINISHStainless
    • BRANDA&J Washroom
    • CONSTRUCTIONStainless Steel
    • MANUFACTURERS PART NUMBERU775-24
    • MOUNT TYPESurface Mounted
    • STYLEStandard
    • TYPEShelf
    • FINISHSatin

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!