Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
A&J Washroom Shelf UX135-SF-18, Satin, 18"L, Surface Mounted
See all 44 items in product family

A&J Washroom Shelf UX135-SF-18, Satin, 18"L, Surface Mounted

Item #: WBB923589

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 27.95
Product Information
Customer Review
Product Q&A
Accessories
A&J Washroom Shelf UX135-SF-18, Satin, 18"L, Surface Mounted

Fabricated of #22 gauge stainless steel.

Product Specifications

    • WIDTH INCHES18
    • DEPTH INCHES6-1/4
    • COLOR FINISHStainless
    • BRANDA&J Washroom
    • CONSTRUCTIONStainless Steel
    • MANUFACTURERS PART NUMBERUX135-SF-18
    • MOUNT TYPESurface Mounted
    • STYLEStandard
    • TYPEShelf
    • FINISHSatin

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!