Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Prosoap Wall Soap Dispenser, 3 Lb, White - PSO30151
See all 146 items in product family

Prosoap Wall Soap Dispenser, 3 Lb, White - PSO30151

Item #: WBB1143570

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $16.00
Product Information
Product Q&A
Accessories
ProSoap 30151 Wall Soap Dispenser, 3 lb, White

Portion control Wall Dispenser ensures only a concentrated, single-use amount is used for each washing. Durable injected-molded plastic dispenser mounts on a wall in your main work area washrooms or high traffic facility restrooms. Three-pound hand cleaner container fits securely upside down on the wall dispenser, and is easily replaced. Dispenser Type: For Paste; Capacity (Volume): 3 lb.

Product Specifications

    • WIDTH INCHES7
    • DEPTH INCHES7
    • HEIGHT INCHES5-1/4
    • CAPACITY3lb.
    • COLOR FINISHWhite
    • BRANDProSoap
    • CONSTRUCTIONPlastic
    • FOR USE WITHProSoap® Water-Activated Hand Cleaner
    • MANUFACTURERS PART NUMBER30151
    • TYPEPaste
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.