Frost Double Sanitary Napkin/Tampon Vendor - Stainless, Free - 608-3

Rollover image to zoom in

Click image to enlarge

See all 37 items in product family

Frost Double Sanitary Napkin/Tampon Vendor - Stainless, Free - 608-3

Item #: WBB709970

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 351.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
The surface mounted vendor line provides easy flexible mounting on any type of wall material or construction. All welded stainless steel construction, 20 & 22 gauge type 304 No. 4 brushed finish. Door hinged with full length stainless steel piano hinges and secured with two tumbler keyed locks. All units have removable coin box with tumbler lock keyed different from door. Free vending.

Insert opening: 10"L x 4-1/2"D x 1-1/2"H

Product Specifications

    • WIDTH INCHES14-7/8
    • DEPTH INCHES5-3/4
    • HEIGHT INCHES25-3/8
    • CAPACITY15#4/11#6 Napkins, 22 Tampons
    • COLOR FINISHStainless
    • BRANDFrost
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER608-3-FREE
    • MOUNT TYPESurface
    • STYLEFree
    • TYPESanitary Napkin/Tampon Dispenser
    • WEIGHT LBS25

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!