Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
A&J Washroom Sanitary Napkin/Tampon Dispenser U510-25, 25 Cent Operation, Recessed
See all 50 items in product family

A&J Washroom Sanitary Napkin/Tampon Dispenser U510-25, 25 Cent Operation, Recessed

Item #: WBB924097

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 300.95
Product Information
Customer Review
Product Q&A
Accessories
A&J Washroom Sanitary Napkin/Tampon Dispenser U510-25, 25 Cent Operation, Recessed

Fabricated of #18 gauge stainless steel with #4 satin finish. Holds 15 Sanitary Napkin and 23 Tampon Packages. Wall opening dimensions 15-3/4W x 25-3/4H x 4D.

Napkins Opening:
Min: 2-5/8"W x 4-1/8"L x 3/4"H, Max: 3-1/8”W x 4-1/2"L x 1-1/8"H
Tampons Opening:
Min: 5/8" Dia. x 4-1/4"L, Max: 3/4" Dia. x 5-1/8"L

Product Specifications

    • WIDTH INCHES17-1/2
    • DEPTH INCHES4-3/4
    • HEIGHT INCHES27-1/2
    • CAPACITY15 Napkins/23 Tampons
    • COLOR FINISHStainless
    • BRANDA&J Washroom
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONSanitary Napkin/Tampon Dispenser
    • MANUFACTURERS PART NUMBERU510-25
    • MOUNT TYPERecessed
    • STYLE25¢
    • TYPESanitary Napkin/Tampon Dispenser
    • FINISHSatin

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!