Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 183 items in product family

Dyson Airblade™ AB02 208V Hand Dryer - Gray

Item #: WB640400

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,399.00

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Product Q&A
Accessories
Dyson Airblade™ AB02 208V Hand Dryer - Gray

The Dyson Airblade™ hand dryer works in just 10 seconds - literally scraping water from hands like a windshield wiper. It's also hygienic, forcing air through a HEPA filter before blowing it onto hands. And because it uses up to 80% less energy than warm air hand dryers, it costs less to run. It can also help lower a business' carbon footprint - with no paper towels creating waste. Touch-free operation. Easy to clean. 208V. Die-cast aluminum cover. Gray color finish.

Watch Product Video

Product Specifications

  • WIDTH INCHES12
  • DEPTH INCHES10
  • HEIGHT INCHES25-1/4
  • COLOR FINISHGray
  • AMPS7
  • BRANDDyson Airblade
  • CFM74
  • CONSTRUCTIONAluminum
  • MANUFACTURERS PART NUMBER14645-01
  • RPM88,000
  • STYLEAB02
  • TYPEAutomatic
  • VOLTAGE208
  • WATTAGE1600
  • WEIGHT LBS34.2
  • DECIBELS87
  • ACTIVATIONAutomatic
  • DRYING TIME10 Seconds
  • HERTZ60
Have A Question About This Product?
0 Question | 0 | Answer
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.