Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Saniflow KT0010CS Mediflow Recessed Kit

Rollover image to zoom in

Click image to enlarge

See all 167 items in product family

Saniflow KT0010CS Mediflow Recessed Kit

Item #: WBB702108

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 124.95
Product Information
Customer Review
Product Q&A
Accessories
Kit for recessed mediflow® hand dryer is made of electro-zinced iron cabinet, 1/16" thick, and a stainless steel AISI 304 frame, satin finish. Gray rubber seal is included to offer a reinforcing outside protection that minimizes vibrations and noise. The stainless steel AISI 304 frame is 1/16" thick, with 4 screw holes of diameter 23/64" for mounting on the wall. Nuts and bolts for the fitting of the dryer to the kit and the frame to the wall is included as follows: 4 nuts DIN 934 M5, 4 washers DIN 125 M5, 4 stainless steel screws DIN 7981 1-9/32" x 3/16" and 4 wall plugs F8. Overall dimensions: 16-3/4" x 11-5/8" x 3" for the cabinet and 18-7/8" x 13-3/8" x 1/16" for the frame. Unit shall VDE approved and CE marked and comply with ADAAG norm (US) for the removal of architectonical barriers.

Product Specifications

    • WIDTH INCHES11-5/8
    • DEPTH INCHES3
    • HEIGHT INCHES16-3/4
    • COLOR FINISHStainless
    • BRANDSaniflow
    • CONSTRUCTIONStainless Steel
    • MANUFACTURERS PART NUMBERKT00110CS
    • STYLEMediflow Recessed Kit
    • WEIGHT LBS4-4/5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!