Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Saniflow M06AC Speedflow Automatic Hand Dryer

Rollover image to zoom in

Click image to enlarge

See all 200 items in product family

Saniflow M06AC Speedflow Automatic Hand Dryer

Item #: WBB702127

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $411.95
Product Information
Product Q&A
Accessories
Surface mounted and ADA compliant vandal resistant hand dryer is manufactured with one-piece high quality 1/16" thick stainless steel cover, bright finish and fixed to the base by 2 vandal-proof lock screws and lock with special Speedflow® wrench. Dryer is activated through an infrared electronic sensor and shall automatically turn off two second after hands are removed. Sensor has a polycarbonate viewing window and the detection distance can be regulated from 2" to 8". High speed universal brush motor is 1/3 HP, 3.800-8200 rpm, A class. Waved wire NiCr heating element should incorporate a self-resettable thermal cut-off which will disconnect at 302 °F. Dryer should have an aluminum asymmetrical double inlet fan wheel, and the fan scroll is made of a fire resistant plastic UL 94-V0. Airflow could be adjusted from 43 to 70 CFM with an air temperature from 103 to 111 °F and with and air velocity from 4.920 to 9.840 LFM during user controlled drying cycle. Dryer has a total power of 1.150 watts with a consumption of 9.5 A (at 120 V). Noise level is 64-74 dB at 79" distances. Protection level against water splashes is rating IP23. Overall dimensions: 11-1/2" x 10-1/2" x 4". Unit is VDE approved and CE marked and comply with electrical safety directives 73/23/CEE& 93/68/CEE and electro-magnetic compatibility directives 89/336/CEE & 92/31/CEE and with ADA projection requirements and Greenspec listed.

Product Specifications

  • WIDTH INCHES11-1/2
  • DEPTH INCHES4
  • HEIGHT INCHES10-5/8
  • COLOR FINISHStainless
  • AMPS9.0-9.5
  • BRANDSaniflow
  • CONSTRUCTIONStainless Steel
  • HORSEPOWER1/4 - 1/3
  • MANUFACTURERS PART NUMBERM06AC
  • MOUNT TYPESurface Mounted
  • STYLESpeedflow
  • TYPEAutomatic
  • VOLTAGE120-240
  • WATTAGE1080-1150
  • WEIGHT LBS8
  • ACTIVATIONAutomatic
  • AIR TEMPERATURE106°F to 111°F
  • DRYING TIME10-15 Seconds
  • DECIBELS64-74
  • HERTZ60

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.