Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
World Dryer® SMARTdri Plus Stainless Steel 208-240V Hand Dryer - Brushed - K4-973P2
See all 169 items in product family

World Dryer® SMARTdri Plus Stainless Steel 208-240V Hand Dryer - Brushed - K4-973P2

Item #: WB640334

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 516.00
Product Information
Customer Review
Product Q&A
Accessories
World Dryer® SMARTdri Plus Stainless Steel 208-240V Hand Dryer - Brushed

SMARTdri™ Plus Hand Dryers use 40% less energy than competitive high speed hand dryers and only 12% energy of traditional dryers. SMARTdriā€™s proprietary motor technology offers long service life. The intelligent on/off heating and 3-speed motor controls optimize energy efficiency and user comfort. Features high intensity, single-port nozzle that delivers a focused dry. Automatic operation promotes hand hygiene. 10 second drying time. 208-240V. Stainless steel construction, brushed finish.

Click Here For Additional Information.

Product Specifications

    • WIDTH INCHES12-1/2
    • DEPTH INCHES9-3/10
    • HEIGHT INCHES7-3/5
    • COLOR FINISHBrushed Stainless
    • AMPS5.2
    • BRANDWorld Dryer
    • CONSTRUCTIONStainless Steel
    • MANUFACTURERS PART NUMBERK4-973P2
    • STYLESMARTdri Plus
    • VOLTAGE208-240
    • WATTAGE1200
    • WEIGHT LBS12-2/5
    • DECIBELS93/85/78
    • ACTIVATIONAutomatic
    • HERTZ60

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Save $287.00 with this comparable product +
Item #: WB641164
globalindustrial.com
Ships same day.
(1)
$229.00

with FREE shipping today! (within the contiguous US)