Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Impact® Deluxe Deodorizing Urinal Screen - White Cherry, 50/Case, 1400 - Pkg Qty 100
See all 161 items in product family

Impact® Deluxe Deodorizing Urinal Screen - White Cherry, 50/Case, 1400 - Pkg Qty 100

Item #: WBB793620

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.37 each

Sold in packages of 100

Price: $137.00
Product Information
Customer Review
Product Q&A
Accessories
Deluxe Deodorizing Urinal Screen - White Cherry, 50/Case

Deluxe Deodorizing Urinal Screen. Patented elevated risers on bottom. Patented tapered drain holes help prevent splash-back. Long lasting fragrance 30-45 days. 100% Virgin vinyl. Flexible vinyl to fit all urinals. Built-in, germ-fighting ingredients. One size fits most urinals.

Items are priced per each but sold in package quantities of 50.

Product Specifications

    • LENGTH INCHES8
    • WIDTH INCHES8
    • COLOR FINISHWhite
    • BRANDImpact
    • CONSTRUCTIONVinyl
    • DESCRIPTIONScreen Urinal Deodorized Deluxe White Cherry
    • FRAGRANCECherry
    • MANUFACTURERS PART NUMBER1400
    • MOUNT TYPEUrinal
    • PACKAGE QUANTITY50
    • SCENTCherry
    • STYLEScreen
    • TYPEScreen
    • WEIGHT LBS34

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

could they stain my urinals?

Question Asked By: alex , glendale, ca 91202 , November 12, 2014

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.108.207:68