Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Impact® Pee Wee™ Deodorizing Urinal Screen - Red Cherry, 50/Case, 1440 - Pkg Qty 100
See all 160 items in product family

Impact® Pee Wee™ Deodorizing Urinal Screen - Red Cherry, 50/Case, 1440 - Pkg Qty 100

Item #: WBB793643

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.18 each

Sold in packages of 100

Price: $118.00
Product Information
Customer Review
Product Q&A
Accessories
Pee Wee™ Deodorizing Urinal Screen - Red Cherry, 50/Case

Pee Wee™ Deodorizing Urinal Screen. Small size deodorizing urinal screen. Patented elevated risers on bottom. Patented tapered drain holes help prevent splash-back. Built-in germ-fighting ingredients. Small size fits many urinals.

Items are priced per each but sold in package quantities of 50.

Product Specifications

    • LENGTH INCHES5-1/2
    • WIDTH INCHES6-3/8
    • COLOR FINISHRed
    • BRANDImpact
    • CONSTRUCTIONVinyl
    • DESCRIPTIONScreen Urinal Deodorized Peewee Red Cherry
    • FRAGRANCECherry
    • MANUFACTURERS PART NUMBER1440
    • MOUNT TYPEUrinal
    • PACKAGE QUANTITY50
    • SCENTCherry
    • STYLEScreen
    • TYPEScreen
    • WEIGHT LBS27

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

could they stain my urinals?

Question Asked By: alex , glendale, ca 91202 , November 12, 2014

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result