Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rochester Midland Urinal Toss Blocks RCM25190394

Rollover image to zoom in

Click image to enlarge

See all 162 items in product family

Rochester Midland Urinal Toss Blocks RCM25190394

Item #: WBB1105665

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $12.25
Product Information
Customer Review
Product Q&A
Accessories
Rochester Midland Urinal Toss Blocks RCM25190394

Urinal toss blocks are air soluble replacements for para products and are VOC-compliant in all 50 states. Triple action cleaner and deodorizer with enzymes work to keep urinal clean and further neutralize odor. Urinal toss blocks are safe to handle and designed to last 30 days.

Product Specifications

    • BRANDRMC
    • DESCRIPTIONUrinal Toss Block
    • MANUFACTURERS PART NUMBERRCM25190394
    • MOUNT TYPEUrinal
    • PACKAGE QUANTITY12
    • SCENTCamphor
    • SIZE TYPE12/Case
    • STYLEBlock
    • TYPEBlock

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

could they stain my urinals?

Question Asked By: alex , glendale, ca 91202 , November 12, 2014

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.13.200:24