Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AirWorks® Smart Block Urinal Screen, Cherry, 12/Case, 87787

Rollover image to zoom in

Click image to enlarge

See all 158 items in product family

AirWorks® Smart Block Urinal Screen, Cherry, 12/Case, 87787

Item #: WBB1175154

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 23.50
Product Information
Customer Review
Product Q&A
Accessories
AirWorks® Smart Block Urinal Screen, Cherry, 12/Case, 87787

Works in urinals with standing water and non-standing water. Safe - Can be sold in all 50 States. Cleans and deodorizes up to 60 days. Non-toxic and biodegradable. Toss-In Block

Product Specifications

    • BRANDAirWorks
    • DESCRIPTIONSmart Block Urinal Screen
    • MANUFACTURERS PART NUMBER87787
    • MOUNT TYPEUrinal
    • PACKAGE QUANTITY12
    • SCENTCherry
    • STYLEDispenser
    • TYPEBlock/Screen

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

could they stain my urinals?

Question Asked By: alex , glendale, ca 91202 , November 12, 2014

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed