Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Genuine Joe Urinal Screen, Non-Para - Green Apple Scent, Blue, 12/Pk, GJO58335

Rollover image to zoom in

Click image to enlarge

See all 162 items in product family

Genuine Joe Urinal Screen, Non-Para - Green Apple Scent, Blue, 12/Pk, GJO58335

Item #: WBB866533

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $20.00
Product Information
Customer Review
Product Q&A
Accessories
Non-para urinal screen features block and blue dye indicator. Water-soluble design cleans and deodorizes up to 30 days. Strong sudsing action assures sanitation. Urinal screen offers a natural odor-counteractant with a green apple scent. Biodegradable screen contains no para or acids.

Product Specifications

    • WIDTH INCHES7-5/16
    • HEIGHT INCHES10
    • COLOR FINISHBlue
    • BRANDGenuine Joe
    • DESCRIPTIONNon-Para Screen W/Block
    • MANUFACTURERS PART NUMBERGJO58335
    • MOUNT TYPEToilet
    • PACKAGE QUANTITY12
    • SCENTGreen Apple
    • STYLEScreen
    • TYPEBlock/Screen

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

could they stain my urinals?

Question Asked By: alex , glendale, ca 91202 , November 12, 2014

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

No Thanks x
Upgrade this item for just $1.50 more +
Item #: WB640987
globalindustrial.com
Ships same day.
(0)
$21.50
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.253.45:25