Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AirWorks® Vinyl Urinal Screen, Mint, 12/Case, 03904

Rollover image to zoom in

Click image to enlarge

See all 160 items in product family

AirWorks® Vinyl Urinal Screen, Mint, 12/Case, 03904

Item #: WBB1175229

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $14.50
Product Information
Customer Review
Product Q&A
Accessories
AirWorks® Vinyl Urinal Screen, Mint, 12/Case, 03904

Features:
  • Odor control lasts up to 30 days
  • Helps eliminate odors while preventing clogging
  • Flexible to fit all urinals
  • Each screen comes with glove for sanitary installation


Product Specifications

    • LENGTH INCHES6-13/16
    • WIDTH INCHES6-13/16
    • BRANDAirWorks
    • DESCRIPTIONVinyl Urinal Screen
    • MANUFACTURERS PART NUMBER03904
    • MOUNT TYPEUrinal
    • PACKAGE QUANTITY12
    • SCENTMint
    • STYLEDispenser
    • TYPEScreen

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

could they stain my urinals?

Question Asked By: alex , glendale, ca 91202 , November 12, 2014

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

No Thanks x
Upgrade this item for just $2.50 more +
Item #: WB640988
globalindustrial.com
Ships same day.
(1)
$17.00