Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
A&J Washroom Facial Tissue Dispenser UX196-BF-SM, Bright, Surface Mounted
See all 6 items in product family

A&J Washroom Facial Tissue Dispenser UX196-BF-SM, Bright, Surface Mounted

Item #: WBB924225

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $33.95
Product Information
Customer Review
Product Q&A
Accessories
A&J Washroom Facial Tissue Dispenser UX196-BF-SM, Bright, Surface Mounted

Fabricated of #22 gauge stainless steel. Holds one standard facial tissue box. .

Product Specifications

    • WIDTH INCHES12
    • DEPTH INCHES--
    • HEIGHT INCHES6-1/4
    • COLOR FINISHStainless
    • BRANDA&J Washroom
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONFacial Tissue Dispenser
    • MANUFACTURERS PART NUMBERUX196-BF-SM
    • MOUNT TYPESurface Mounted
    • FINISHBright

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.172.174:60