Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
A&J Washroom Shower Curtain Hooks UX169, Stainless Steel, 1-3/8"W x 2-7/8"H
See all 60 items in product family

A&J Washroom Shower Curtain Hooks UX169, Stainless Steel, 1-3/8"W x 2-7/8"H

Item #: WBB924291

Sold By: globalindustrial.com

Available on or around 01/21/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 0.46
Product Information
Customer Review
Product Q&A
Accessories
A&J Washroom Shower Curtain Hooks UX169, Stainless Steel, 1-3/8"W x 2-7/8"H

Unit is constructed of stainless steel. Ring snaps around the shower rod to support curtain. Spacing of hooks is every 6" and can be installed on both 1" & 1-1/4" diameter rods.

Product Specifications

    • WIDTH INCHES1-3/8
    • HEIGHT INCHES2-7/8
    • COLOR FINISHStainless
    • BRANDA&J Washroom
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONShower Curtain Hooks
    • MANUFACTURERS PART NUMBERUX169

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!