Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Impact® Mop Toilet Bowl Vanisol® White - 200 Pack, 216
See all 65 items in product family

Impact® Mop Toilet Bowl Vanisol® White - 200 Pack, 216

Item #: WBB793709

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $506.00
Product Information
Product Q&A
Accessories
Mop Toilet Bowl Vanisol® White - 200 Pack

Vani-sol® Toilet Bowl Mop. Popular Vanisol®® bowl mop. Overall length 13" with angled head.

Product Specifications

    • LENGTH INCHES14
    • COLOR FINISHWhite
    • BRANDImpact
    • CONSTRUCTION--
    • DESCRIPTIONMop Toilet Bowl Vanisol White 200 Pack
    • HANDLE MATERIALPlastic
    • MANUFACTURERS PART NUMBER216
    • PACKAGE QUANTITY200
    • TYPEToilet Mop
    • WEIGHT LBS25.44
    • HANDLE HEIGHT INCHES13
    • DIAMETER INCHES4
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.