Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kraus KEA-14429BN Aura Bathroom Accessories - Tissue Holder without Cover Brushed Nickel

Rollover image to zoom in

Click image to enlarge

See all 144 items in product family

Kraus KEA-14429BN Aura Bathroom Accessories - Tissue Holder without Cover Brushed Nickel

Item #: WBB1015133

Sold By: globalindustrial.com

Out of stock, expected on or around 05/25/2015 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $80.00 Save: up to 50%
Price: $39.95
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Kraus KEA-14429BN Aura Bathroom Accessories - Tissue Holder without Cover Brushed Nickel

  • Kraus brand is a blend of quality and durability, complimented by elegance and style
  • Add a touch of elegance to your bathroom with a stylish Tissue Holder from Kraus
  • Kraus Aura Tissue Holder without Cover features eye-catching design
  • Exquisite Collection
  • Complements Illusion, Fantasia, Sonus, Unicus, Ventus, Typhon Faucet Collections
  • Solid Brass construction
  • Available in triple plated chrome and brushed nickel finishes
  • Easy to clean and install
  • Quick and Easy roll changing
  • All mounting installation hardware is included
  • Dimension: 1.8 inches H x 6.4 inches W x 6.4 inches D
  • Manufactured by Kraus
  • Limited Lifetime Warranty


Product Specifications

    • WIDTH INCHES6-1/2
    • DEPTH INCHES6-1/2
    • HEIGHT INCHES1-3/4
    • CAPACITYOne 5-1/4 Roll
    • COLOR FINISHBrushed Nickel
    • BRANDKraus
    • CONSTRUCTIONSolid Brass
    • DESCRIPTIONTissue Holder without Cover
    • MANUFACTURERS PART NUMBERKEA-14429BN
    • MOUNT TYPESingle Post
    • SERIESAura
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.