ASI® Recessed End Stall Seat Cover/Tissue Dispenser w/ Sanitary Disposal - 0482

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

ASI® Recessed End Stall Seat Cover/Tissue Dispenser w/ Sanitary Disposal - 0482

Item #: WBB201880

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $451.20 Save up to 32%
Price: $ 304.95
Product Information
Customer Review
Product Q&A
Accessories
ASI® DUAL ACCESS SEAT COVER AND TOILET TISSUE DISPENSER WITH SANITARY DISPOSAL
This All-In-One Combination Unit Is Ideal For Any Bathroom Utilizing 3 Bathroom Fixtures In One!


Store multiple rolls of toilet paper, up to 1,000 toilet seat covers and easily dispose of toilet seat covers and sanitary napkins using the disposal unit. Toilet tissue dispenser holds rolls up to 5-1/4" diameter or 1,800 sheet rolls. Removable waste container offers a waste capacity of 1.3 gallons. Seat dispenser, waste disposal door and toilet paper dispenser door are made of 18 gauge type 304 stainless steel. Face frame and cabinet are 22 gauge. All exposed surfaces have #4 satin finish. Seat cover cutout has a fully deburred edge for snag-free dispensing and user safety. Disposal door is secured using spring-tensioned hinges and has an international graphic waste disposal symbol. Cabinet door has full-length 3/16" diameter stainless steel piano hinge and is securely closed using tumbler locks. Internal baffles prevent line of sight view from either side through unit at any time. Cabinet includes theft and vandal resistant rollers made of molded high-impact resistant plastic with integral molded-in stainless steel endpins. End Wall Unit is recess mounted and holds up to 2 rolls of toilet tissue.

Product Specifications

    • WIDTH INCHES17-1/2
    • DEPTH INCHES4-3/4
    • HEIGHT INCHES30-1/2
    • CAPACITYTwo 5-1/4" Rolls & 1000 Seat Covers & Sanitary Disposal
    • COLOR FINISHStainless
    • BRANDASI
    • CONSTRUCTIONStainless Steel
    • MANUFACTURERS PART NUMBER0482
    • MOUNT TYPERecessed
    • STYLECombo
    • TYPESingle Sided
    • WALL-MOUNTABLE16"W x 4-1/4"D x 29-1/4"H
    • WALL MOUNT OPENING16"W x 4-1/4"D x 29-1/4"H

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Additional Diagrams?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result