Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wooden Mallet Combo Towel Dispenser & Glove/Tissue Holder Mahogany
See all 203 items in product family

Wooden Mallet Combo Towel Dispenser & Glove/Tissue Holder Mahogany

Item #: WBB885452

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $95.00 Save: up to 28%
Price: $67.95
Product Information
Product Q&A
Accessories
Wooden Mallet Combo Towel Dispenser & Glove/Tissue Holder Mahogany

Wooden Mallet's combo towel dispenser and tissue or glove box holder adds a touch of beauty and class to your restroom or clinical setting. Adjustable rods hold a variety of box sizes snuggly in place. These furniture quality cabinets feature solid oak sides. Extra strong magnetic closure for no key hassles. Front load allows for under cabinet mounting. Heavy duty hardware included for simple wall mounting. Mahogany color finish. One year limited manufacturers warranty.

Product Specifications

    • WIDTH INCHES12-1/2
    • DEPTH INCHES4-3/4
    • HEIGHT INCHES15
    • COLOR FINISHMahogany
    • BRANDWooden Mallet
    • CONSTRUCTIONOak
    • MANUFACTURERS PART NUMBERWCX1MH
    • PACKAGE QUANTITY1
    • STYLEC-Fold/Multifold & Glove/Tissue Holder
    • TYPECombo Towel Dispenser & Glove/Tissue Holder
    • WEIGHT LBS6
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.