Rubbermaid® Mega Brute Mobile Waste Collector 9W73

Rollover image to zoom in

Click image to enlarge

Rubbermaid® Mega Brute Mobile Waste Collector 9W73

Item #: WB237755

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $857.22 Save up to 37%
Price: $ 541.00

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Mega Brute Mobile Waste Collector

Diamond pattern wheel placement for easy maneuvering in tight places, allows for waste segregation and easy ergonomic access. 120 gallon capacity with built-in 55 gallon bag retainer. 400 lb. capacity. Holds 32 gallon gray Brute waste container in front compartment and includes mold-in compartment that holds 23 gallon gray Slim Jim container (sold separately). Two rear doors allow access to contents making it easier on the back when emptying, closes with latch. Integrated bottle and tool storage located in front. Includes two 12" wheels and two 5" non-marring locking casters. Overall dimensions 52-1/2"L x 27-1/2"W x 42-1/2"H.
WATCH VIDEO


Product Specifications

    • LENGTH INCHES52-1/2
    • WIDTH INCHES27-1/2
    • HEIGHT INCHES42-1/2
    • CAPACITY LBS400
    • CAPACITY GALLONS120
    • COLOR FINISHBlack
    • BRANDRubbermaid® Commercial
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERFG9W7300 BLA
    • STYLEMega Brute Container
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!