Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Windex Ammonia-D Glass Cleaner, 32 Oz. Trigger Bottle 12/Case - DRA90139CT

Rollover image to zoom in

Click image to enlarge

See all 90 items in product family

Windex Ammonia-D Glass Cleaner, 32 Oz. Trigger Bottle 12/Case - DRA90139CT

Item #: WBB567170

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $90.30 Save up to 44%
Qty Price
1-4 $54.95 ea.
5-9 $51.95 ea.
10+ $50.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Powerized Formula Glass Cleaner W/Ammonia-D, Liquid, 1 Qt Trigger Spray Bottle

Features:

  • Fast, easy cleaning with Ammonia-D
  • Won't streak or leave a film
  • Also cleans chrome, stainless steel, Plexiglas and other hard surfaces.
Documents

Documents are in PDF format

Product Specifications

    • BRANDWindex
    • HEIGHT INCHES1
    • LENGTH INCHES1/1/2004
    • MANUFACTURERS PART NUMBERDRK 90139
    • PACKAGE QUANTITY12/Case
    • SIZE TYPEQuart
    • TYPETrigger Spray Bottle
    • WEIGHT LBS29-1/5
    • WIDTH INCHES1/1/2004
    • DESCRIPTIONGlass Cleaner w/ Ammonia
    • SIZE1 Qt

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed