Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sparkle Glass Cleaner, 33.8 oz. Spray Bottle, 12 Bottles/Case - FUN20345CT
See all 95 items in product family

Sparkle Glass Cleaner, 33.8 oz. Spray Bottle, 12 Bottles/Case - FUN20345CT

Item #: WBB1143683

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1 $42.95 ea.
2+ $39.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Sparkle 20345 Glass Cleaner, 33.8 oz. Spray Bottle, 12/Carton

Unique purple formula easily cuts through grease, grime and glass window film without streaking. Alcohol- and ammonia-free formula will not harm, etch, dry out or pit surfaces. Perfect for use on glass, windows, mirrors, Plexiglas®, chrome, countertops and stainless steel. Application: All-Purpose; Chemical Compound: Ammonia-Free.

Documents

Documents are in PDF format

Product Specifications

    • BRANDSparkle
    • MANUFACTURERS PART NUMBER20345
    • PACKAGE QUANTITY12/Case
    • SIZE TYPE32 oz. Trigger Bottle
    • DESCRIPTIONGlass Cleaner

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great

Your review: Great price. We use it to clean microscope lenses and it does well.

Pros: Cleans well

Cons: Hard to spray on a small surface like a microscope lens.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed