Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sparkle Green Formula Glass Cleaner, 26 oz. Trigger Spray Bottle, 12 Bottles/Case - FUN30126CT
See all 90 items in product family

Sparkle Green Formula Glass Cleaner, 26 oz. Trigger Spray Bottle, 12 Bottles/Case - FUN30126CT

Item #: WBB1143760

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $71.29 Save up to 47%
Qty Price
1 $41.95 ea.
2+ $37.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Sparkle 30126 Green Formula Glass Cleaner, 26 oz. Trigger Spray Bottle, 12/Carton

Keep surfaces spotless and streak-free without harming the environment. Contains no volatile organic compounds, ammonia, alcohol or solvents. Safe to use on glass, mirrors, stainless steel, appliances, Plexiglas®, countertops and chrome surfaces. Application: Appliances; Applicable Material: Glass; Mirrors; Stainless Steel; Plexiglas®; Chrome.

Documents

Documents are in PDF format

Product Specifications

    • BRANDSparkle
    • MANUFACTURERS PART NUMBER30126
    • PACKAGE QUANTITY12/Case
    • SIZE TYPE26 oz. Spray Bottle
    • DESCRIPTIONGreen Formula Glass Cleaner

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed