Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Grill Screens - 400 - Min Qty 2

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Grill Screens - 400 - Min Qty 2

Item #: WBB612614

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($163.90)

Price: $81.95
Product Information
Customer Review
Product Q&A
Accessories
Grill Screens - 400

Tough aluminum oxide abrasive eliminates the toughest burnt-on foods. Open mesh screen resists clogging. Fast cleaning action leaves no mess on the grill.

Product Specifications

    • BRANDScrubble
    • CONSTRUCTIONAluminum Oxide
    • MANUFACTURERS PART NUMBERGS103
    • PACKAGE QUANTITY400
    • TYPEGrill Cleaning Product
    • COLOR FINISHBlack
    • DESCRIPTIONGrill Screens
    • STYLEGrill Screen
    • SIZEMedium
    • CLEANING WIDTH5-1/2"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed