Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Squeegees

Squeegees are essential tools designed for efficient, streak-free cleaning and drying in commercial and industrial settings. Floor and window squeegees easily remove dirt, debris, and liquids from flat, smooth surfaces, and feature rubber blades that leave surfaces clean and dry. Available in various sizes and styles, squeegees ensure effective cleaning in a variety of work environments.
211 Results

Availability

Free Shipping

Special Price

Type

View All Type
View All Brand
View All Blade Length
View All Length
View All Depth
View All Width
View All Material
View All Height
View All Style
View All Color
211 Results
Compare
SALE
1
1
$72.00was $99.80
Save $27.80 (28%)
Sold in packages of 4 / $18.00 ea
Ships Same Day

Material

Steel/Rubber

Cleaning Width

24 in

Package Quantity

4

Color

Brown

Compare
BESTSELLER
1
1
$115.80
Sold in packages of 4 / $28.95 ea
Free Shipping
Ships Same Day

Material

Steel/Rubber

Cleaning Width

36 in

Package Quantity

4

Color

Yellow

Compare
1
1
$64.95
Ships Same Day

Material

Plastic/Cloth

Cleaning Width

14 in

Package Quantity

1

Color

White

Compare
1
1
$73.95
Ships Same Day

Material

Plastic/Cloth

Cleaning Width

18 in

Package Quantity

1

Color

White

Compare
1
1
$199.95
Ships within 1 Business Day

Material

Microfiber

Package Quantity

1 Kit

Color

Green

Compare
1
1
$28.95
Ships within 1 Business Day

Material

Plastic/Cloth

Cleaning Width

10 in

Package Quantity

1

Color

White