Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Super Lube Synthetic Grease NLGI 1, 400 Lb. Drum - 41140/1
See all 72 items in product family

Super Lube Synthetic Grease NLGI 1, 400 Lb. Drum - 41140/1

Item #: WBB334971

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3,091.00
Product Information
Customer Review
Product Q&A
Accessories
400 lb drum Super Lube® Synthetic Grease (NLGI 1)

Super Lube® Grease is a patented synthetic NLGI grade 1 heavy-duty, multipurpose lubricant with PTFE. Synthetic base fluids and the addition of PTFE micro powders combine to form a premium lubricant that provides longer life protection against friction, wear, rust and corrosion. Machinery lasts longer, downtime is reduced, and productivity is increased. Super Lube® is compatible with most other lubricants and will not run, drip, evaporate or form gummy deposits, and will not melt or separate. 400 lb drum Super Lube® Synthetic Grease (NLGI 1)

Documents

Documents are in PDF format

Product Specifications

    • HEIGHT INCHES35
    • BRANDSuperLube
    • DESCRIPTIONSynthetic Grease
    • MANUFACTURERS PART NUMBER41140/1
    • PACKAGE QUANTITY1/Case
    • SIZE400 Lb. Drum
    • MANUFACTURERSynco Chemical
    • DIAMETER INCHES24

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Is this grease suitable for sub-zero applications?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed