Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Supco Duct Booster 8"

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Supco Duct Booster 8"

Item #: WBB461452

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 31.95
Product Information
Customer Review
Product Q&A
Supco Duct Booster 8"

For increased Air Flow in both hot and cold forced air systems, the DB Series Duct Boosters provide the easy, economical solution.
  • Easy installation
  • Energy savings
  • Economical solution
  • Fits in round, square or rectangular ducts
  • Operates only when you want it
  • 1 year warranty
  • Motor is thermally protected
  • Maximum operating temperature: 140°F (60°C)
  • Maximum airstream temperature: 135°F (58°C)
  • Motor thermal fuse: 150°F (64°C)
Documents

Documents are in PDF format

Product Specifications

    • AMPS.75
    • AMPS RANGE0-1
    • BRANDSupco®
    • CFM HIGH500
    • CFM RANGE400-600
    • DEPTH INCHES8
    • DESCRIPTIONDuct Booster 8
    • DIAMETER INCHES8
    • FAN DIAMETER INCHES7
    • HEIGHT INCHES8
    • HEIGHT RANGE1-12"
    • HERTZ (HZ)60
    • LENGTH INCHES10
    • MANUFACTURER PART NUMBERDB8
    • PACKAGE QUANTITY1
    • RPM HIGH1,750
    • VOLTAGE115
    • VOLTAGE RANGE115-120
    • WATTS60

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

worked perfectly for the application

Your review: I installed this at a hair salon to provide additional ventilation and it works perfect. I plan to order more in the future.

Is this review helpful?

1 person found this review helpful

Specs Lie

Your review: Had high hopes for this duct fan, but the CFM rating of 500 is a complete lie. The fan is pushing only about 200 CFM's or less. Most value bathroom fans push more air. Easy installation and was also easy to hardwire, but this fan's a bust for my needs and will be replacing it as soon as I can.

Is this review helpful?

1 person found this review helpful

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!