Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bissell Commercial 17" Polish Pad White, 5 Pads - 82005
See all 4 items in product family

Bissell Commercial 17" Polish Pad White, 5 Pads - 82005

Item #: WBB386233

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 17.75

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Bissell Commercial 17" Polish Pad for Lowboy Floor Machine. White. Sold 5 pads per case.

Product Specifications

    • COLOR FINISHWhite
    • BRANDBissell Commercial
    • CLEANING WIDTH17"
    • MANUFACTURERS PART NUMBER82005
    • PACKAGE QUANTITY5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!