Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Type 55 Green Scrubber Floor Pad - 14 X 20 - Min Qty 5

Rollover image to zoom in

Click image to enlarge

See all 225 items in product family

Type 55 Green Scrubber Floor Pad - 14 X 20 - Min Qty 5

Item #: WBB612021

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 5 ($154.75)

Price: $30.95
Product Information
Product Q&A
Accessories
Type 55 Green Scrubber Floor Pad - 14 x 20

Our toughest duty, most aggressive scrubbing pad for heavily soiled areas. Best when used for wet scrubbing or light stripping. Very durable and long lasting.

Product Specifications

    • COLOR FINISHGreen
    • BRANDScrubble
    • CLEANING WIDTH20"
    • CONSTRUCTIONSynthetic Blend
    • DESCRIPTIONFloor Maintenance Pad
    • MANUFACTURERS PART NUMBER55-14 x 20
    • PACKAGE QUANTITY5
    • STYLEGreen Scrubber
    • TYPEHeavy-Duty Scrubbing Pad
    • SIZE20"

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.