Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Qleeno Floor Scrubber With Vacuum - QS101

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Qleeno Floor Scrubber With Vacuum - QS101

Item #: WBB1454275

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,999.99 Save up to 12%
Price: $1,764.00
Product Information
Customer Review
Product Q&A
Accessories
Qleeno Floor Scrubber With Vacuum - QS101

Qleeno is the new automatic low-profile floor scrubber that will revolutionize cleaning. Through its unique design it opens up a whole new dimension of modern floor cleaning. Its patented brush head is only 7.5" high and is therefore the lowest on the market. This makes it possible for Qleeno to clean hard to reach areas such as underneath benches, lockers, bathroom stalls, hospital beds, restaurant equipment, and store furniture where one otherwise would have to clean manually. Qleeno scrubs and dries in one sweep and moves in all directions, thereby making the users work an ease. The low-profile of Qleeno makes it very easy to transport. Just fold down the handle, roll it away like a suitcase on its built in wheels and load into the trunk of any average sized car.

Product Specifications

    • LENGTH INCHES39
    • WIDTH INCHES16-1/2
    • HEIGHT INCHES7-1/2
    • COLOR FINISHBlue
    • BRANDQleeno
    • BRUSH MOTOR RPM180
    • CLEANING WIDTH15"
    • DESCRIPTIONFloor Scrubber W/ Vacuum
    • HORSEPOWER0.5
    • MANUFACTURERS PART NUMBERQS101
    • PACKAGE QUANTITY1
    • PAD PRESSURE LBS26.5
    • POWER CORD LENGTH50'
    • RECOVERY TANK CAPACITY1 Gal.
    • SOLUTION TANK CAPACITY1 Gal.
    • TYPEFloor Scrubber
    • VOLTAGE115
    • WATTAGE1500
    • WEIGHT LBS67
    • HERTZ50
    • FRAME CONSTRUCTIONPowder Coated Steel
    • TANK CONSTRUCTIONPlastic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.159.180:66