Economag Magnet Sweeper
See all 6 items in product family

Economag Magnet Sweeper

Item #: WB261263

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $59.95 Save up to 3%
Price: $ 57.95
Product Information
Customer Review
Product Q&A
Accessories
MAGNETIC FLOOR SWEEPERS
Economag Magnetic Sweeper
These manual push magnetic floor sweepers allow easy metallic debris pick-up on virtually any floor surface. Magnetic sweepers help get rid of damaging steel, nails, wire, screws and other metallic debris. Simple-to-use magnetic sweepers automatically pick up steel objects to provide an alternative solution to brush sweepers, vacuums and power sweepers. Can be used over asphalt, concrete, grass and gravel. Handle and roller bearing wheels allow easy push-broom style sweeping over hard floor surfaces and rough terrain. Economag Sweeper is the most economical magnet on the market that offers powerful operation that picks up large amounts of material. Lightweight at only 8 lbs. Removable 38"L handle. Unit wipes clean with cloth or glove. Made in the USA. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES5
    • HEIGHT INCHES5
    • COLOR FINISHBlack/Silver
    • BRANDAMK Magnetics Inc
    • CLEANING WIDTH18
    • CONSTRUCTIONAluminum/Steel
    • DESCRIPTIONEconomag Magnet Sweeper
    • MAGNETIC SURFACE AREA/SQ. INCHES36
    • MANUFACTURERS PART NUMBEREC18
    • MODEL261263
    • OVERALL HEIGHT INCHES38
    • PICK-UP MEASUREMENT (8-PENNY NAIL)/LBS.500 Nails/5 Lbs.
    • TYPEEconomag
    • MADE IN USAYes
    • Base Model Number261263
    • LIFTING POWER50 Lbs.

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

excellent

Your review: Good quality, seems more sturdy than the other one we had.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!