Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Magnet P.I. Floor Sweeper - 32"

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Magnet P.I. Floor Sweeper - 32"

Item #: WB261262

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $189.95 Save up to 18%
Price: $155.95
Product Information
Customer Review
Product Q&A
Accessories
MAGNETIC FLOOR SWEEPERS
32" Magnet P.I. Magnetic Sweeper
These manual push magnetic floor sweepers allow easy metallic debris pick-up on virtually any floor surface. Magnetic sweepers help get rid of damaging steel, nails, wire, screws and other metallic debris. Simple-to-use magnetic sweepers automatically pick up steel objects to provide an alternative solution to brush sweepers, vacuums and power sweepers. Can be used over asphalt, concrete, grass and gravel. Handle and roller bearing wheels allow easy push-broom style sweeping over hard floor surfaces and rough terrain. Magnet PI Sweepers include 6" wheels. These high-power, low cost sweepers are ideal for roofers and maintenance firms. Metallic debris is easily wiped clean from sweeper. Made in the USA. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES38
    • DEPTH INCHES5
    • HEIGHT INCHES6
    • COLOR FINISHBlue/Burgundy
    • BRANDAMK Magnetics Inc
    • CLEANING WIDTH32
    • CONSTRUCTIONAluminum/Steel
    • DESCRIPTIONMagnet P.I. Floor Sweeper
    • MAGNETIC SURFACE AREA/SQ. INCHES160
    • MANUFACTURERS PART NUMBERP-32
    • MODEL261262
    • OVERALL HEIGHT INCHES48
    • PICK-UP MEASUREMENT (8-PENNY NAIL)/LBS.1700 Nails/17 Lbs.
    • TYPEMagnet P.I.
    • Base Model Number261262
    • LIFTING POWER150 Lbs.
    • MADE IN USAYes

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

The "P.I."

Your review: Works great, we ordered 2 more. Pulls metal from under dirt and gravel.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.253.45:27