Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Roadmag Magnetic Sweeper - 72" W

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Roadmag Magnetic Sweeper - 72" W

Item #: WB261280

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $375.99 Save up to 13%
Price: $326.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
ROADMAG MAGNETIC SWEEPERS
72"W Roadmag Magnetic Sweeper
Roadmag magnetic sweepers easily mounts on vehicles and forklifts in under a minute. Magnetic sweepers help reduce tire repair costs by getting rid of tire damaging steel, nails, wire, screws and other metallic debris. Removes shard objects from highways, parking lots, runways and more. Simple-to-use magnetic sweeper automatically picks up steel objects to provide an alternative solution to brush sweepers, vacuums and power sweepers. Not affected by rain, dust or temperature. Can be used over asphalt, concrete, grass and gravel. Eyebolts allow easy hanging from nearly any vehicle (chains not included). RoadMag requires use with a mounting bar for use with forklifts (bar not included). Allows a sweeping height of 1-1/2" to 3" off the ground. Wipes clean with a cloth or glove. Made in the USA. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES5
    • HEIGHT INCHES5
    • COLOR FINISHSilver/Burgundy
    • BRANDAMK Magnetics Inc
    • CLEANING WIDTH72
    • CONSTRUCTIONAluminum/Steel
    • DESCRIPTIONMagnetic Sweeper
    • MAGNETIC SURFACE AREA/SQ. INCHES360
    • MANUFACTURERS PART NUMBERR-72
    • MODEL261280
    • PICK-UP MEASUREMENT (8-PENNY NAIL)/LBS.4200 Nails/42 Lbs.
    • TYPERoadmag
    • MADE IN USAYes
    • LIFTING POWER400 Lbs.
    • Base Model Number261280

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

How much does this item weigh?

Question Asked By: Ed , September 26, 2011

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.197.187.2:27