Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Trailblazer Deluxe Magnetic Sweeper - 72" W

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Trailblazer Deluxe Magnetic Sweeper - 72" W

Item #: WB261253

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 688.00
Product Information
Customer Review
Product Q&A
Accessories
TRAILBLAZER MAGNETIC SWEEPERS
Deluxe Trailblazer Sweeper - 72"W
Trailblazer magnetic sweepers easily mounts on vehicles and forklifts in under a minute. Magnetic sweepers help reduce tire repair costs by getting rid of tire damaging steel, nails, wire, screws and other metallic debris. Simple-to-use magnetic sweeper automatically picks up steel objects to provide an alternative solution to brush sweepers, vacuums and power sweepers. Not affected by rain, dust or temperature. Can be used over asphalt, concrete, grass and gravel. 4-in-1 convertible sweeper can be pushed, towed, mounted on a forklift or hung from a vehicle (chains not included). Load release allows easy disposal of picked up items. Made using heavy gauge steel and aluminum tubing. Large 8" wheels for smooth operation. Deluxe Sweepers feature a lever activated load release. Made using blue anodized aluminum tube and powder coated steel. Made in the USA. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES79
    • DEPTH INCHES15
    • HEIGHT INCHES18
    • COLOR FINISHBlue/Burgundy
    • BRANDAMK Magnetics Inc
    • CLEANING WIDTH72
    • CONSTRUCTIONAluminum/Steel
    • DESCRIPTIONTrailblazer Deluxe Magnetic Sweeper
    • MAGNETIC SURFACE AREA/SQ. INCHES288
    • MANUFACTURERS PART NUMBERTBD-72
    • MODEL261253
    • PICK-UP MEASUREMENT (8-PENNY NAIL)/LBS.3000 Nails/30 Lbs.
    • TYPETrailblazer Deluxe
    • Base Model Number261253
    • LIFTING POWER350
    • MADE IN USAYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!