Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Electrolux Sanitaire Commercial Light Weight Upright Vacuum SC9050

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Electrolux Sanitaire Commercial Light Weight Upright Vacuum SC9050

Item #: WBB1105734

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $197.95
Product Information
Product Q&A
Accessories
Electrolux Sanitaire Commercial Light Weight Upright Vacuum SC9050

Lightweight vacuum is ideal for health care, education, hotels, food service, government and building services. Lightweight design uses high-strength magnesium to incorporate components that are 75 percent lighter than steel and 33 percent lighter than aluminum. This construction has better anticorrosion and mechanical properties. Magnesium sole plate removes without tools for easy belt change. Design allows vacuum to lie flat for low-clearance. Vacuum also features a soft grip handle; 30' long, quick-change power cord, extra-wide clog-resistant air path, easy-access dual zipper bag, large easy-roll rubber encased wheels, dual edge cleaning, disposable dust bag system, 6.6 dry quarts of dust capacity, 13" cleaning path and 5 amps of power. Vacuum is CRI Green Clean approved.

Product Specifications

  • COLOR FINISHRed/Gray
  • BRANDSanitaire
  • CFM112
  • CLEANING WIDTH13
  • CONSTRUCTIONMagnesium
  • DESCRIPTIONCommercial Light Weight Vacuum
  • DIRT COLLECTION6.6 Qt. Paper Dust Bag
  • FILTRATIONStandard
  • MANUFACTURERS PART NUMBEREUKSC9050B
  • MOTOR AMPS5
  • NOISE LEVEL77 dB
  • POWER CORD LENGTH30
  • STYLELightweight
  • TYPEUpright
  • WEIGHT LBS10.7
  • LIMITED WARRANTY YEARS3 Years
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.