Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sanitaire® 13" Quiet Clean 2 Motor Upright HEPA Vacuum, Red - SC9180B

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Sanitaire® 13" Quiet Clean 2 Motor Upright HEPA Vacuum, Red - SC9180B

Item #: WBB57598

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $549.99 Save up to 31%
Price: $381.26

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
SANITAIRE® UPRIGHT VACUUM CLEANER SC9180B
Upright vacuums include furniture guards to protect furniture and walls. Carpet height adjustment allows use on various carpets and rugs. Includes extra long power cord for convenient use in multiple rooms or large areas. 11.5 amp motor. 13"W cleaning path. 4-position carpet height adjustment. Washable sealed HEPA filtration captures 99.97% of all particles down to 0.3 microns. Includes on-board tools and 50'L power cord. UL Approved (Commercial Use); OSHA Compliant. 1 Year Limited Warranty. Non-Returnable, Non-Cancelable.

Product Specifications

    • ASSEMBLYAssembled
    • BRANDSanitaire
    • CLEANING WIDTH13"
    • DESCRIPTIONCommercial Vacuum
    • FILTRATIONWashable Sealed HEPA
    • MANUFACTURERS PART NUMBERSC9180B
    • MOTOR AMPS11.5
    • POWER CORD LENGTH50' Detachable
    • STYLEHEPA
    • TYPEUpright
    • WEIGHT LBS19.5
    • REFERENCE # EURSC9180B

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.3.44:46