Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Floor Care Machines & Vacuums


(3,193 Items)
Sub Category
Vacuums-Wet Dry (301)
Remove
55 Gallon B Pneumatic Vacuum Unit w/ 2" Inlet & Attachment Kit
Remove

      Items
55 Gallon B Pneumatic Vacuum Unit w/ 2" Inlet & Attachment Kit 55 Gallon B Pneumatic Vacuum Unit w/ 2" Inlet & Attachment Kit


55 Gallon B Pneumatic Vacuum Unit w/ 2" Inlet & Attachment Kit
55 Gallon B Pneumatic Vacuum Unit w/ 2" Inlet & Attachment Kit
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB638503
Price: $1,140.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Customer Reviews
Product Q&A
Avg. Review Rating: 1 Reviews
Write A Review

55 Gallon B Pneumatic Vacuum Unit w/ 2" Inlet & Attachment Kit
Item Features: Vacuum Generating Head with Internal Filter and Exhaust Silencer, 20-gauge Drum, Drum Dolly, 20' of Standard Vacuum Hose, Floor Tool with 4' Wand, Crevice Tool, and 20' of Air Supply Hose with Fittings.

Product Specifications
WIDTH INCHES 25"
DEPTH INCHES 36"
HEIGHT INCHES 42"
CAPACITY GALLONS 55
COLOR FINISH Metallic
BRAND Nortech
CONSTRUCTION Metal
DESCRIPTION Vacuum Generating Head With Standard Cartridge Filter
DIAMETER INCHES 25"
FOR USE WITH 2" Inlet Hose
MANUFACTURERS PART NUMBER N551BC
PACKAGE QUANTITY 1
PRESSURE POWER 100
STYLE Venturi
TYPE Vacuum Unit
WATER LIFT" 185
WEIGHT LBS 121
INLET SIZE 3/4"
MIN. COMPRESSOR SIZE (HP) 15
VACUUM FLOW (SCFM) 89
AIR CONSUMPTION (SCFM) 68


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Nortech Elbow Gasket

Nortech Elbow Gasket

From $3.80
select
Qty: Add to Cart
Nortech Pancake Filter Cloth

Nortech Pancake Filter Cloth

From $36.95
select
Qty: Add to Cart
Nortech Pneumatic Vacuum Retaining Springs (Set of 3)

Nortech Pneumatic Vacuum Retaining Springs (Set of 3)

From $8.60
select
Qty: Add to Cart
Nortech Venturi Box Gasket

Nortech Venturi Box Gasket

From $5.80
select
Qty: Add to Cart
HEPA Cartridge Filter - 30 & 50 Gallon Nortech Pneumatic Vacuum

HEPA Cartridge Filter - 30 & 50 Gallon Nortech Pneumatic Vacuum

From $333.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)