Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garbage Can & Recycling


(3,699 Items)
Sub Category
Animal Resistant (37)
Remove
BearSaver 32 Gal. Animal Resistant Grizzly Poly Cart
Remove

      Items
BearSaver 32 Gal. Animal Resistant Grizzly Poly Cart BearSaver 32 Gal. Animal Resistant Grizzly Poly Cart


BearSaver 32 Gal. Animal Resistant Grizzly Poly Cart
BearSaver 32 Gal. Animal Resistant Grizzly Poly Cart
Sold by: globalindustrial.com
Availability:  Usually ships in 24 to 27 days
Stock No: WBB546898
Price: $207.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
BearSaver 32 Gal. Animal Resistant Grizzly Poly Cart Black Trash Can Liner, Garbage Bag - 33 Gallon 1.5 Mil        
 
select
   

BearSaver 32 Gal. Animal Resistant Grizzly Poly Cart

Black Trash Can Liner, Garbage Bag - 33 Gallon 1.5 Mil

   
Total for 2 items is $240.90

Product Information
Product Q&A
Write A Review

BearSaver 32 Gal. Animal Resistant Grizzly Poly Cart

BearSaver Animal Resistant Grizzly Poly Carts are designed specifically for manual and semi-automated collection systems. The patent pending latching system is easy to use, and provides years of dependable service. This fully secured cart offers maximum protection, and is ideal for use in areas with heavy bears such as grizzlies. Cart features steel reinforced side rails, back corners and lid. Unlatch cart the morning of service for automated locking service. 32 gallon capacity. Green color finish. Dimensions: 20"W x 20"D x 39"H.

Product Specifications
WIDTH INCHES 20
DEPTH INCHES 20
HEIGHT INCHES 39
COLOR FINISH Green
ASSEMBLY Assembled
CONSTRUCTION Polyethylene/Steel
LID Push-To-Close
MANUFACTURERS PART NUMBER PC32-G
STYLE Grizzly
TYPE Mobile
WEIGHT LBS 33
DESCRIPTION Poly Cart
BRAND BearSaver
CAPACITY GALLONS 32


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Rubbermaid® Tampico Floor Sweep

Rubbermaid® Tampico Floor Sweep

From $15.00
select
Qty: Add to Cart
Gray Outdoor Ashtray - 6 Gallon

Gray Outdoor Ashtray - 6 Gallon

From $26.00
After Mail-In-Rebate
   
OUT OF STOCK
Janitor Cart Gray with 25 Gallon Vinyl Bag

Janitor Cart Gray with 25 Gallon Vinyl Bag

From $99.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)